Shop All Stationary Lift Tables
Norco Professional Lifting
1250 Lb. Capacity Power Train Lift Table
Mfr # 72674
Zoro # G301251429
product price: $2,712.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,712.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco Professional Lifting
- MFR # 72674
- Zoro # G301251429
- Country of Origin United States
- Category Stationary Lift Tables
Description
INTENDED USE: The powertrain lift/table not only handles transmissions and fuel tanks, but also engines and transaxles, rear ends and leaf springs. Also serves as a work table where the components can be lowered to a stable and secure work height for repair. FEATURES: Fingertip control for both pressure and release operations provides finer control of raising or lowering loads. Safety overload system in the air/hydraulic pump prevents jack from being used beyond the load-limiting standard. The pump can be removed from its holder and placed closer to the lift saddle, leaving hands free to accurately position the load. Fully adjustable saddle with two ratchet tie downs secure the load to the saddle. Four easy rolling caster wheels (locking rear caster wheels) provides stability and easy maneuvering in its lowered position. The wheels, made from a phenolic resin, offer high impact resistance and are non-marking for protection of tile and epoxy floors. The optional model 72508 Fuel Tank Saddle Adapter can be quickly and easily installed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Truck, Hand, 500 Lb (3W484)
- US CARGO CONTROL Short Wide Handle Ratchet for 2" Webbing (RAT51)
- HSI Single Leg Wire Rope Sling, 1/2 in dia, 14 ft Length, Eye and Eye Flemish Loop, 2.5 Ton Capacity (105B1/2X-14)
- DAYTON Top Hook Assembly (GGS_56978)
- NORCO PROFESSIONAL LIFTING 2500 Lb. Power Train Lift Table (72850A)
- SOUTHWORTH Scissor Lift Table, 3500 lb. Cap, 115V, 48"W, 48"L (LS-4-36-4848-FTT)
- EOSLIFT Industrial Grade TA30 Manual Scissor Lift Table Cart 660 lbs. Capacity, Table Size 19.7 in. x 32.6 in. with Swivel Rear Caster and Rigid Stationary Front Caster Wheels (TA30)
- POWERMATIC Table, 30", Accu-Fence System (6827036)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- DAYTON Scissor Lift Table, 4000 lb Load Capacity (60NH62)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 48"W, 48"L (LS4-36-4848)
- Norco Professional Lifting Stationary Lift Tables