Shop All Automotive General Purpose Tool Kits
Norco Professional Lifting
10 Ton Collision Repair Kit - Cast Adapters w/gauge
Mfr # 910006B
Zoro # G201243586
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco Professional Lifting
- MFR # 910006B
- Zoro # G201243586
- Country of Origin China
- Category Automotive General Purpose Tool Kits
Description
INTENDED USE:
For collision repair, industrial and construction applications where convenience of hydraulic power can be utilized for spreading, clamping, pushing, lifting, and automotive frame straightening.
Kit Weight: 77 lbs.
FEATURES:
Pump gauge included to enable pump user to know tonnage being applied.
“Quick-Lock” design for fast and easy assembly and disassembly.
Long handle provides ease of pumping.
Thick walled extension tubes for added strength and longer life.
Roto-molded plastic case for organized component storage and ease of carrying.
Flexible hydraulic hose with spring guards at both ends.
All casting parts are made of nodular cast iron.
Kit includes:
- Wheeled Plastic Case
- 10,000 P.S.I. Pump w/ Gauge
- 6' Hose
- 6" Stroke Ram
- Wedge Ram (1/2 Ton Capacity)
- 5", 10", 14", and 19" Extension Tubes
- Tube Connector
- Serrated Saddle
- Rubber Head
- Wedge Head
- 90 Degree "V" Base
- Flat Base
- Ram Toe
- Plunger Toe
For collision repair, industrial and construction applications where convenience of hydraulic power can be utilized for spreading, clamping, pushing, lifting, and automotive frame straightening.
Kit Weight: 77 lbs.
FEATURES:
Pump gauge included to enable pump user to know tonnage being applied.
“Quick-Lock” design for fast and easy assembly and disassembly.
Long handle provides ease of pumping.
Thick walled extension tubes for added strength and longer life.
Roto-molded plastic case for organized component storage and ease of carrying.
Flexible hydraulic hose with spring guards at both ends.
All casting parts are made of nodular cast iron.
Kit includes:
- Wheeled Plastic Case
- 10,000 P.S.I. Pump w/ Gauge
- 6' Hose
- 6" Stroke Ram
- Wedge Ram (1/2 Ton Capacity)
- 5", 10", 14", and 19" Extension Tubes
- Tube Connector
- Serrated Saddle
- Rubber Head
- Wedge Head
- 90 Degree "V" Base
- Flat Base
- Ram Toe
- Plunger Toe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Accufit Oil Drain Repair Plug M14x1.5 Oversize, 1 per Card (ODP-65213C)
- DAYCO Serpentine Belt, Industry Number 7PK1080 (5070425)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42362RYCL-A)
- OTC Belt Installation Tool (7654A)
- NORCO PROFESSIONAL LIFTING 20 Ton Collision / Maintenance Kit w/gauge (920020A)
- NORCO PROFESSIONAL LIFTING 10 Ton Basic Collision Repair Kit - Forged Adapters w/gauge (910005C)
- S.U.R AND R S.U.R and R SRRBR-EZ200-50 1/4" Brake Line Tubing (50') (SRRBR-EZ200-50)
- OTC Flexible Hose Clamp Pliers W/Memory (4597)
- SIOUX CHIEF Sioux Chief 882-35 3.5 in. Clean Test Plug (138168)
- AIRBAGIT AirBagIt BAG-OCS-LINC-X92 Ocs-Lc-004-1C2007-As7007 Lincoln Front Air Spring Suspension Mark Vii Continental 1984-1992 (BAG-OCS-LINC-X92)
- FIREPOWER Tip Drill Cleaner Kit, 12 Pcs (1423-1408)
- Norco Professional Lifting Service & Shop Tools