Shop All Calibration Equipment
Norco
Gas Regulator, CGA330
Mfr # 8330
Zoro # G3777807
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 5N105325PN
- Valve Type CGA330
- Flow Rate 0.1 to 3.0 lpm
- Material Stainless Steel
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # 8330
- Zoro # G3777807
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | Mfr. No. 5N105325PN |
Valve Type | CGA330 |
Flow Rate | 0.1 to 3.0 lpm |
Material | Stainless Steel |
Industry Type | Healthcare |
Product Type | Gas Regulator |
CGA Number | CGA 330 |
Flow Rate Scale Range | 0.1 to 3 lpm |
Body Material | Stainless Steel |
Flow Rate - Maximum | 3 lpm |
Flow Rate - Minimum | 0.1 lpm |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Mfr. No. 5N105325PN, CGA Number CGA 330, Flow Rate Scale Range 0.1 to 3 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Red, 2-17/32"H (72/30 KA TT36)
- CONDOR Double Stripe, Class2 Orange/Red, L (53YL26)
- ZORO SELECT Texas Flagging Tape, Yllw, 300ft, 1-3/16 In (TXY-200)
- TIMBERLAND PRO Mens PRO(R) Helix HD 8" Waterproofof (TB0A1RW4214)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 17L (P1049200PA)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18105841)
- ALLEGRO INDUSTRIES Calibration Span Gas (9872-61)
- SENSIT Calibration Kit, GasType HCN, 34L, Aluminum (881-00053)
- Norco Gas Detection