Shop All Gas Detection Accessories
Norco
Calibration Gas Cylinder Stand, 5 In Dia
Mfr # 1-NLB STAND
Zoro # G4038842
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Diameter 5 in Overall Dia., 3-1/2 in Inside Dia.
- Height 2 in
- Includes Adjustable 1 in Wide Nylon Strap
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norco
- MFR # 1-NLB STAND
- Zoro # G4038842
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Diameter | 5 in Overall Dia., 3-1/2 in Inside Dia. |
Height | 2 in |
Overall Height | 2 in |
Details
Item | Calibration Gas Cylinder Stand |
For Use With | Calibration Gas Cylinders |
Includes | Adjustable 1 in Wide Nylon Strap |
Industry Type | Healthcare |
Description
Calibration Gas Cylinder Stand, Product Type Cylinder Stand, For Use With Calibration Gas Cylinders, Includes Adjustable 1 in Wide Nylon Strap, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 2"Blk Letter A Adhesive (839320)
- NMC Caution Tripping Hazard - Bilingual Heavy Duty Floor Stand (HDFS207)
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red (T1-1006-EG_12x12)
- LYLE Stop Sound Horn Sign, 24" W, 24" H, English, Recycled Aluminum, Red (T1-6232-HI_24x24)
- MSA SAFETY Replacement Sensor, Combustibles (10106722)
- MSA SAFETY Replacement Sensor, CO, H2S (10106725)
- INDUSTRIAL SCIENTIFIC Filter Inlet, with Water Barriers, PK3 (18109455)
- INDUSTRIAL SCIENTIFIC Carrying Case, Leather, Black (18108811)
- GASTEC Handbook, 1 in. H x 5-1/2 in. W x 8 in. L (GV-100-SHB)
- HONEYWELL Tube, Hydrogen Sulfide, 2.5 to 60 ppm, PK10 (H-10-103-10)
- GASTEC CARBON DIOXIDE DETECTOR TUBES GAS ANALYSIS Parts, 10PK (2L 90421)
- Norco Gas Detection