Shop All Calibration Gas
Norco
Calibration Gas Cylinder, 58L
Mfr # ZB10172PN
Zoro # G7528570
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Chlorine
- Cylinder Capacity 58 L
- Gas Mixture Cl2 2 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # ZB10172PN
- Zoro # G7528570
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/4 in |
Cylinder Height | 13.67 in |
Connection Size | C-10 |
Cylinder Diameter | 3.25 in |
Details
Item | Calibration Gas |
Gas Name | Chlorine |
Cylinder Capacity | 58 L |
Gas Mixture | Cl2 2 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-20% |
Calibration Certificate | NIST |
For Use With | Multi-Gas Monitors |
Gas Type | Chlorine |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
Outlet Connection Type | C-10 |
Product Type | Calibration Gas |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.25 in, Cylinder Height 13.67 in, For Use With Multi-Gas Monitors, Gas Mixture Cl2 2 ppm, Gas Type Chlorine, Product Type Calibration Gas, Accuracy +/-20 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Trough Style Roof Leak Diverter, 6 lb. (TLS560-TR)
- URREA Shoulder strap-back support belt with mesh L (USF03G)
- HONEYWELL UVEX Safety Glasses, Laser Eyewear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2609HS)
- CONDOR High Visibility Vest, Orange/Red, XL (53YM59)
- NORCO Calibration Gas Cylinder, 103L (J1066)
- NORCO Calibration Gas Cylinder, 29L (F166025PN)
- NORCO Calibration Gas Cylinder, 17L (P1016100PA)
- NORCO Calibration Gas Cylinder, 103L (J1016200PN)
- NORCO Calibration Gas, 103L, R-134A, N2 (J3159100PN)
- NORCO Calibration Gas, 58L, H2S, CO, Methane, O2, N2 (Z105310PM32)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, SO2 (1810-1220)
- Norco Gas Detection