Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 58L
Mfr # Z10795PN
Zoro # G8289513
original price:
$138.60
6% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Sulfur Dioxide
- Cylinder Capacity 58 L
- For Use With Multi-Gas Monitors
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # Z10795PN
- Zoro # G8289513
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.5 in |
Connection Size | C-10 |
Cylinder Size | 58 L |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Sulfur Dioxide |
Cylinder Capacity | 58 L |
For Use With | Multi-Gas Monitors |
Max. Pressure | 500 psi |
Industry Type | Healthcare |
Accuracy | +/-10% |
Calibration Certificate | NIST |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Gas Mixture | Sulfur Dioxide 5 ppm |
Gas Type | Sulfur Dioxide |
Standards | OSHA 29 CFR 1910.94 |
Reusability | Disposable |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
Outlet Connection Type | C-10 |
Operating Temperature - Maximum | 125 Degrees F |
Product Type | Calibration Gas |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.5 in, For Use With Multi-Gas Monitors, Gas Mixture Sulfur Dioxide 5 ppm, Gas Type Sulfur Dioxide, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Accuracy +/-10 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Standards OSHA 29 CFR 1910.94, Reusability Disposable
Restrictions
- WARNING: This product can expose you to chemicals including Sulfur dioxidee (inactive), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, S, 1 PR (1092-S (7))
- BRADY Inspection Rcd Tag, 5-3/4 x 3 In, Brs, PK10 (86438)
- CONDOR Cowhide Drivers Gloves, Shirred Wrist Cuff, Off White, Size S (4TJV7)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-11)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- NORCO Calibration Gas Cylinder, 34L (H126525LM4)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- PORTAGAS Gas Regulator, 0.25Lpm (90005509)
- GASCO Gas Cylinder Regulator, 1.0Lpm (70-1.0)
- PORTAGAS Gas Regulator, 1.0 Lpm (90009207)
- Norco Calibration Equipment