Shop All Gas Analyzers
Norco
Calibration Gas Cylinder, 58L
Mfr # Z107935PN
Zoro # G2296467
Free Shipping & Returns
$142.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multi-Gas Monitors
- Connection Size C-10
- Accuracy +/-5%
- Gas Mixture Sulfur Dioxide 35 ppm
- Cylinder Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norco
- MFR # Z107935PN
- Zoro # G2296467
- Country of Origin United States
- Category Gas Analyzers
Dimensions
Connection Size | C-10 |
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.5 in |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
For Use With | Multi-Gas Monitors |
Accuracy | +/-5% |
Gas Mixture | Sulfur Dioxide 35 ppm |
Cylinder Material | Aluminum |
Max. Pressure | 500 psi |
Calibration Certificate | NIST |
Cylinder Capacity | 58 L |
Background Gas | Nitrogen |
Gas Name | Sulfur Dioxide |
Gas Type | Sulfur Dioxide |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psi |
Outlet Connection Type | C-10 |
Product Type | Calibration Gas |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.5 in, For Use With Multi-Gas Monitors, Gas Mixture Sulfur Dioxide 35 ppm, Gas Type Sulfur Dioxide, Product Type Calibration Gas, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi
Restrictions
- WARNING: This product can expose you to chemicals including Sulfur dioxidee (inactive), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 150F (STC141)
- BEL-ART H-B DURAC Calibrated Dual Zone Electronic Thermometer with Waterproof Sensors, -40/70C External (602090300)
- DESCO Jewel Adjustable, Elastic Wristband, 4mm (09105)
- KODIAK Digital Pressure Gauge, 0 to 145 psi, 1/8 in MNPT, Plastic, Black (KCDG158145)
- NORCO Calibration Gas Cylinder, 17L (P1055100PA)
- NORCO Calibration Gas Cylinder, 103L (J1055100PA)
- MASTERCOOL Sensor Tip (55100-SEN)
- TESTO Carbon Monoxide Monitor, 0 to 1999 ppm (0632 3173)
- TRIPLETT Portable Carbon Monoxide Meter (GSM130)
- EXTECH CO2, Humidity, Temp Datalogger, 4000ppm CO2 (SD800)
- SEALED UNIT PARTS CO. Supco Carbon Monoxide Analyzer (CO1000)
- Norco Gas Analyzers