Shop All Gas Analyzers
Norco
Calibration Gas Cylinder, 58L
Mfr # Z107925PN
Zoro # G2297185
Free Shipping & Returns
$207.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multi-Gas Monitors
- Gas Name Sulfur Dioxide
- Cylinder Dia. 3 1/2 in
- Connection Size C-10
- Cylinder Height 14.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norco
- MFR # Z107925PN
- Zoro # G2297185
- Country of Origin United States
- Category Gas Analyzers
Dimensions
Cylinder Dia. | 3 1/2 in |
Connection Size | C-10 |
Cylinder Height | 14.5 in |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
For Use With | Multi-Gas Monitors |
Gas Name | Sulfur Dioxide |
Cylinder Capacity | 58 L |
Accuracy | +/-5% |
Max. Pressure | 500 psi |
Calibration Certificate | NIST |
Cylinder Material | Aluminum |
Gas Mixture | Sulfur Dioxide 25 ppm |
Background Gas | Nitrogen |
Gas Type | Sulfur Dioxide |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
Outlet Connection Type | C-10 |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.5 in, For Use With Multi-Gas Monitors, Gas Mixture Sulfur Dioxide 25 ppm, Gas Type Sulfur Dioxide, Product Type Calibration Gas, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi
Restrictions
- WARNING: This product can expose you to chemicals including Sulfur dioxidee (inactive), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 2-1/2", 0/400psi, 1/4" (101D-254I)
- TEST PRODUCTS INTL Mulit-meter base unit (173A)
- WINTERS Syphon, 40 Welded Steel (SSP525)
- FLUKE Tester, TS90 BNC (26500090)
- NORCO Calibration Gas Cylinder, 103L (J1055100PA)
- NORCO Calibration Gas Cylinder, 17L (P1055100PA)
- TRIPLETT Portable Carbon Monoxide Meter (GSM120)
- MASTERCOOL Electronic Leak Detector (MSC56100)
- BACHARACH BACHARACH PCA 25 CO SENSOR (24-0789)
- EXTECH Carbon Monoxide/Carbon Dioxide IAQ Meter (CO260)
- FLUKE FLUKE-1AC-A1-II ACV DETECTOR 90-1000V (FL2432932)
- Norco Gas Analyzers