Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 58L
Mfr # Z107910PN
Zoro # G8351061
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Sulfur Dioxide 10 ppm
- For Use With Multi-Gas Monitors
- Cylinder Capacity 58 L
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # Z107910PN
- Zoro # G8351061
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.5 in |
Connection Size | C-10 |
Cylinder Diameter | 3.5 in |
Details
Gas Name | Sulfur Dioxide 10 ppm |
Item | Calibration Gas |
For Use With | Multi-Gas Monitors |
Cylinder Capacity | 58 L |
Max. Pressure | 500 psi |
Industry Type | Healthcare |
Cylinder Material | Aluminum |
Calibration Certificate | NIST |
Background Gas | Nitrogen |
Accuracy | +/-10% |
Gas Type | Sulfur Dioxide |
Gas Mixture | Sulfur Dioxide 10 ppm |
Standards | OSHA 29 CFR 1910.94 |
Operating Pressure - Maximum | 500 psi |
Product Type | Calibration Gas |
Reusability | Disposable |
Outlet Connection Type | C-10 |
Operating Temperature - Maximum | 125 Degrees F |
Container Type | Cylinder |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.5 in, For Use With Multi-Gas Monitors, Gas Mixture Sulfur Dioxide 10 ppm, Gas Type Sulfur Dioxide, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Accuracy +/-10 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Standards OSHA 29 CFR 1910.94, Reusability Disposable
Restrictions
- WARNING: This product can expose you to chemicals including Sulfur dioxidee (inactive), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMUM TECHNOLOGIES Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll (625GBM100)
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, SZ 13 (PAN3P/5353AZ531-13)
- IRONCLAD PERFORMANCE WEAR General Utility Spandex Gloves, Black, X-Large, Pair (GUG-05-XL)
- BDG Goatskin Driver Cut Resistant Liner Hi-Viz Fingertips, Size XL (20-1-1891-XL)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- NORCO Calibration Gas Cylinder, 17L (P1049200PA)
- SENSIT Gas Regulator w/Adapter Assy, 0.5Lpm (880-00006)
- ZORO SELECT Gas Regulator, 6Lpm (515)
- HONEYWELL Calibration Gas, 1.25 Percent CH4, 34L (CG-Q34-4JK)
- Norco Calibration Equipment