Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 58L
Mfr # Z10675PN
Zoro # G8161763
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Nitrogen Dioxide
- For Use With Multi-Gas Monitors
- Cylinder Capacity 58 L
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # Z10675PN
- Zoro # G8161763
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.5 in |
Connection Size | C-10 |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Nitrogen Dioxide |
For Use With | Multi-Gas Monitors |
Cylinder Capacity | 58 L |
Max. Pressure | 500 psi |
Industry Type | Healthcare |
Calibration Certificate | NIST |
Gas Mixture | Nitrogen Dioxide 5 ppm |
Background Gas | Nitrogen |
Accuracy | +/-10% |
Cylinder Material | Aluminum |
Gas Type | Nitrogen Dioxide |
Outlet Connection Type | C-10 |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
Product Type | Calibration Gas |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.5 in, For Use With Multi-Gas Monitors, Gas Mixture Nitrogen Dioxide 5 ppm, Gas Type Nitrogen Dioxide, Product Type Calibration Gas, Accuracy +/-10 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, M, 1 PR (257)
- CAIMAN Welding Gloves, PR (1868-4)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1473W)
- SYSTEM SENSOR Sampling Tube, Length 18 In (DST1.5)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 17L (P1049200PA)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- MSA SAFETY Calibration Kit, 0.25Lpm (10050984)
- GASCO Gas Regulator, 1.0 Lpm (71-1.0)
- AIMSAFETY Calibration Station, CH4/CO/H2S Gas Type (PM400 - Station)
- Norco Calibration Equipment