Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 58L
Mfr # Z106710PN
Zoro # G8191461
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Nitrogen Dioxide
- Cylinder Capacity 58 L
- For Use With Multi-Gas Monitors
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norco
- MFR # Z106710PN
- Zoro # G8191461
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.5 in |
Connection Size | C-10 |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Nitrogen Dioxide |
Cylinder Capacity | 58 L |
For Use With | Multi-Gas Monitors |
Max. Pressure | 500 psi |
Accuracy | +/-10% |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Calibration Certificate | NIST |
Gas Mixture | Nitrogen Dioxide 10 ppm |
Industry Type | Healthcare |
Gas Type | Nitrogen Dioxide |
Standards | OSHA 29 CFR 1910.94 |
Container Type | Cylinder |
Outlet Connection Type | C-10 |
Operating Pressure - Maximum | 500 psi |
Reusability | Disposable |
Product Type | Calibration Gas |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.5 in, For Use With Multi-Gas Monitors, Gas Mixture Nitrogen Dioxide 10 ppm, Gas Type Nitrogen Dioxide, Product Type Calibration Gas, Accuracy +/-10 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Standards OSHA 29 CFR 1910.94, Reusability Disposable, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Anti-Fatigue Insole, 6-7M, 7-8W, Org/Blk, PR (91621)
- QUANTUM MARKETING GROUP Post Driver for Fiberglass Field Marker Posts, Property Markers (D-375)
- DUNLOP Size 10 Men's Steel Rubber Boot, Green (8701200)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Scratch-Resistant (PSSCONT-C10)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- NORCO Calibration Gas Cylinder, 34L (H126525LM4)
- PORTAGAS Gas Regulator, 0.25Lpm (90005509)
- MSA SAFETY Adaptor, G1 APR (10144231-SP)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Carbon Monoxide (GBPRO-1-CPO)
- Norco Gas Detection