Shop All Calibration Gas
Norco
Calibration Gas Cylinder, 58L
Mfr # Z105325PN
Zoro # G7529307
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Hydrogen Sulfide
- Cylinder Capacity 58 L
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/2 in
- Cylinder Height 14.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # Z105325PN
- Zoro # G7529307
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.5 in |
Connection Size | C-10 |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Hydrogen Sulfide |
Cylinder Capacity | 58 L |
Gas Mixture | Hydrogen Sulfide 25 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | Multi-Gas Monitors |
Gas Type | Hydrogen Sulfide |
Standards | OSHA 29 CFR 1910.94 |
Operating Pressure - Maximum | 500 psi |
Outlet Connection Type | C-10 |
Reusability | Disposable |
Operating Temperature - Maximum | 125 Degrees F |
Product Type | Calibration Gas |
Container Type | Cylinder |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.5 in, For Use With Multi-Gas Monitors, Gas Mixture Hydrogen Sulfide 25 ppm, Gas Type Hydrogen Sulfide, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Standards OSHA 29 CFR 1910.94, Reusability Disposable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fire Extinguisher Carrier, Steel, For Tank Weight 100 lb (FEC-1)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, White on Green (M21-500-595-GN)
- PIP Ambi-dex Repel, Latex Disposable Gloves, 5 mil Palm, Latex, XL, 100 PK, White (62-322PF/XL)
- TOUGH DUCK Quilted Safety Vest, SV051-FLGR-XL (SV051)
- NORCO Calibration Gas Cylinder, 103L (J1066)
- NORCO Calibration Gas Cylinder, 29L (F105110PN)
- NORCO Calibration Gas Cylinder, 34L (H1002)
- NORCO Calibration Gas, 58L, H2S, CO, Methane, O2, N2 (Z105310PM32)
- NORCO Calibration Gas Cylinder, 29L (F105325PM59)
- NORCO Calibration Gas Cylinder, 29L (F166025PN)
- HONEYWELL Calibration Gas, 25 ppm H2S, 34L (CG2-H-25-34)
- Norco Gas Detection