Shop All Calibration Gas
Norco
Calibration Gas Cylinder, 58L
Mfr # Z105325PM35
Zoro # G7529447
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Hydrogen Sulfide, Oxygen, Pentane
- Cylinder Capacity 58 L
- Gas Mixture Hydrogen Sulfide 25 ppm, Oxygen 19%, Pentane (25% LEL)
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # Z105325PM35
- Zoro # G7529447
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.5 in |
Connection Size | C-10 |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Hydrogen Sulfide, Oxygen, Pentane |
Cylinder Capacity | 58 L |
Gas Mixture | Hydrogen Sulfide 25 ppm, Oxygen 19%, Pentane (25% LEL) |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | Multi-Gas Monitors |
Gas Type | Hydrogen Sulfide, Oxygen, Pentane |
Container Type | Cylinder |
Outlet Connection Type | C-10 |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 500 psi |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.5 in, For Use With Multi-Gas Monitors, Gas Mixture Hydrogen Sulfide 25 ppm, Oxygen 19 Percent, Pentane (25 Percent LEL), Gas Type Hydrogen Sulfide, Oxygen, Pentane, Product Type Calibration Gas, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Slim Adkins Straight Leg, Size 30" x "34 (10034625)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (11-735)
- BRADY Printer Cable, 6 ft. L (M-USB-103788)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A2, S (60583)
- NORCO Calibration Gas Cylinder, 103L (J101650PA)
- NORCO Calibration Gas Cylinder, 17L (P1016100PA)
- NORCO Calibration Gas Cylinder, 103L (J1066)
- NORCO Calibration Gas Cylinder, 103L (J1016200PN)
- NORCO Calibration Gas Cylinder, 58L (Z105325PN)
- NORCO Calibration Gas, 103L, R-134A, N2 (J3159100PN)
- HONEYWELL Hydrogen, 500 ppm, Balance Air, 103L (1991-0159)
- Norco Calibration Gas