Shop All Calibration Gas
Norco
Calibration Gas Cylinder, 58L
Mfr # Z100550PN
Zoro # G7525658
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Ammonia
- Cylinder Capacity 58 L
- Gas Mixture Ammonia 50 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # Z100550PN
- Zoro # G7525658
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.5 in |
Connection Size | C-10 |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Ammonia |
Cylinder Capacity | 58 L |
Gas Mixture | Ammonia 50 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | Multi-Gas Monitors |
Standards | OSHA 29 CFR 1910.94 |
Gas Type | Ammonia |
Operating Pressure - Maximum | 500 psi |
Reusability | Disposable |
Outlet Connection Type | C-10 |
Product Type | Calibration Gas |
Container Type | Cylinder |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.5 in, For Use With Multi-Gas Monitors, Gas Mixture Ammonia 50 ppm, Gas Type Ammonia, Product Type Calibration Gas, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Standards OSHA 29 CFR 1910.94, Reusability Disposable, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Glove Kit, Class 0, Sz 9, PR (GK011BL/9)
- PORTWEST Frisco Contrast Hi-Vis Vest, Med (US381)
- PROPPER Mens Tactical Shorts, Woodland Camo, L (F526155320L)
- CONDOR First Aid Sign, 14" W, 10" H, 0.004" Thick, 485Y49 (485Y49)
- NORCO Calibration Gas Cylinder, 34L (H197150LA)
- NORCO Calibration Gas Cylinder, 103L (J1066)
- NORCO Calibration Gas Cylinder, 34L (H1016200PA)
- NORCO Calibration Gas Cylinder, 29L (F105325PM59)
- NORCO Calibration Gas Cylinder, 103L (J1002)
- NORCO Calibration Gas, 58L, H2S, CO, Methane, O2, N2 (Z105325PM73)
- GASCO Calibration gas, Air, R22, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-77A-500)
- Norco Calibration Gas