Shop All Calibration Gas
Norco
Calibration Gas Cylinder, 58L
Mfr # Z100510PN
Zoro # G7525229
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Ammonia
- Cylinder Capacity 58 L
- Gas Mixture Ammonia 10 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norco
- MFR # Z100510PN
- Zoro # G7525229
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.5 in |
Connection Size | C-10 |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Ammonia |
Cylinder Capacity | 58 L |
Gas Mixture | Ammonia 10 ppm |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Aluminum |
Accuracy | +/-10% |
Calibration Certificate | NIST |
For Use With | Multi-Gas Monitors |
Gas Type | Ammonia |
Container Type | Cylinder |
Outlet Connection Type | C-10 |
Operating Pressure - Maximum | 500 psi |
Product Type | Calibration Gas |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.5 in, For Use With Multi-Gas Monitors, Gas Mixture Ammonia 10 ppm, Gas Type Ammonia, Product Type Calibration Gas, Accuracy +/-10 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Aluminum, Flammable Materials, Landscape (OS-DS-A-1014-L-2014)
- HONEYWELL HOWARD LEIGHT Laser Trak(R) Disposable Foam Ear Plugs, Contoured-T Shape, 33 dB, Blue/Orange, 5 PK (LT-5-30)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-DAPB22VSTOV)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size XL, PR (IEX-WHO-05-XL)
- NORCO Calibration Gas, 103L, R-134A, N2 (J3159100PN)
- NORCO Calibration Gas Cylinder, 34L (H1016200PA)
- NORCO Calibration Gas Cylinder, 29L (F105325PM59)
- NORCO Calibration Gas Cylinder, 103L (J1016200PN)
- NORCO Calibration Gas Cylinder, 103L (J1002)
- NORCO Calibration Gas Cylinder, 103L (J1066)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection (103L-319)
- Norco Calibration Gas