Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 550L
Mfr # E126525LM4
Zoro # G8170705
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Oxygen, Pentane
- For Use With Multi-Gas Monitors
- Cylinder Capacity 550 L
- Max. Pressure 2,200 psi
- Cylinder Dia. 4 1/6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norco
- MFR # E126525LM4
- Zoro # G8170705
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 4 1/6 in |
Cylinder Height | 20.5 in |
Connection Size | 590 |
Cylinder Diameter | 4.17 in |
Details
Gas Name | Carbon Monoxide, Oxygen, Pentane |
Item | Calibration Gas |
For Use With | Multi-Gas Monitors |
Cylinder Capacity | 550 L |
Max. Pressure | 2,200 psi |
Accuracy | +/-2% |
Background Gas | Nitrogen |
Industry Type | Healthcare |
Calibration Certificate | NIST |
Cylinder Material | Steel |
Gas Mixture | Carbon Monoxide 100 ppm, Oxygen 19%, Pentane (25% LEL) |
Gas Type | Carbon Monoxide, Oxygen, Pentane |
Outlet Connection Type | 590 |
Container Type | Cylinder |
CGA Number | CGA 590 |
Operating Pressure - Maximum | 2,200 psi |
Product Type | Calibration Gas |
Description
Calibration Gas, CGA Number CGA 590, Container Type Cylinder, Cylinder Capacity 550 L, Cylinder Diameter 4.17 in, Cylinder Height 20.5 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 100 ppm, Oxygen 19 Percent, Pentane (25 Percent LEL), Gas Type Carbon Monoxide, Oxygen, Pentane, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 590, Operating Pressure - Maximum 2,200 psi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- BRADY Letter Label, Character M, PK10 (3010-M)
- NEVS 3/4" Color Coding Dots Green Flr - Roll Form (DOT-34RL Green Flr)
- RADIANS Impact Resistant Safety Goggles, Smoke AF Anti-Fog Lens, Cloak Series (DMG-21)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- NORCO Calibration Gas Cylinder, 34L (H126525LM4)
- MACURCO Calibration Kit, 18 in x 13 1/2 in x 6 in (Macurco Cal-Kit 1)
- GASCO Gas Cylinder Regulator, 0.5Lpm (70-0.5)
- MSA SAFETY Calibration Cap Kit (10089321)
- Norco Gas Detection