Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 34L
Mfr # H197850LA
Zoro # G8132792
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Propane
- For Use With Multi-Gas Monitors
- Cylinder Capacity 34 L
- Max. Pressure 500 psi
- Cylinder Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # H197850LA
- Zoro # G8132792
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 10.75 in |
Connection Size | 600 |
Cylinder Diameter | 3 in |
Details
Gas Name | Propane |
Item | Calibration Gas |
For Use With | Multi-Gas Monitors |
Cylinder Capacity | 34 L |
Max. Pressure | 500 psi |
Accuracy | +/-2% |
Gas Mixture | C3h8 50% LEL 1.1% |
Cylinder Material | Steel |
Calibration Certificate | NIST |
Industry Type | Healthcare |
Background Gas | Air |
Gas Type | Propane |
Container Type | Cylinder |
Outlet Connection Type | 600 |
CGA Number | CGA 600 |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 500 psi |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture C3h8 50 Percent LEL 1.1 Percent, Gas Type Propane, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY ONYX Surveyors Safety Vest, Black, L (1513-LG)
- GSS SAFETY Non-ANSI Lightweight Rip Stop Bottom Dow (7507-XL)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 110)
- STRANCO Die-Cut Reflective Letter Label, E, 6In H (DWR-6-E-EA)
- NORCO Calibration Gas Cylinder, 34L (H126525LM4)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- MACURCO Calibration Kit, 18 in x 13 1/2 in x 6 in (Macurco Cal-Kit 1)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18105841)
- ZORO SELECT Gas Regulator, 0.3Lpm (516)
- Norco Calibration Equipment