Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 34L
Mfr # H1962100PA
Zoro # G7929862
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Ethylene
- For Use With Multi-Gas Monitors
- Cylinder Capacity 34 L
- Max. Pressure 500 psi
- Cylinder Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # H1962100PA
- Zoro # G7929862
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 10.75 in |
Connection Size | 600 |
Cylinder Size | 34 L |
Cylinder Diameter | 3 in |
Details
Gas Name | Ethylene |
Item | Calibration Gas |
For Use With | Multi-Gas Monitors |
Cylinder Capacity | 34 L |
Max. Pressure | 500 psi |
Cylinder Material | Steel |
Calibration Certificate | NIST |
Industry Type | Healthcare |
Background Gas | Air |
Accuracy | +/-5% |
Gas Mixture | Ethylene 100 ppm |
Gas Type | Ethylene |
CGA Number | CGA 600 |
Container Type | Cylinder |
Outlet Connection Type | 600 |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 500 psi |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Ethylene 100 ppm, Gas Type Ethylene, Product Type Calibration Gas, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Universal Wall Switch Lockout (ES02)
- AVENGER SAFETY FOOTWEAR Size 10 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- PIP Safety Helmet (280-EV6151SV-CH-10)
- TINGLEY Large Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 34L (H126525LM4)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18103564)
- SENSIT Calibration Adapter, Use with P100 (880-00023)
- PORTAGAS Gas Regulator, 0.25Lpm (90005509)
- Norco Calibration Equipment