Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 34L
Mfr # H126525LM4
Zoro # G8467462
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Isopentane, Oxygen
- Cylinder Capacity 34 L
- For Use With Multi-Gas Monitors
- Max. Pressure 500 psi
- Cylinder Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norco
- MFR # H126525LM4
- Zoro # G8467462
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 10.75 in |
Connection Size | 600 |
Cylinder Diameter | 3 in |
Details
Gas Name | Carbon Monoxide, Isopentane, Oxygen |
Item | Calibration Gas |
Cylinder Capacity | 34 L |
For Use With | Multi-Gas Monitors |
Max. Pressure | 500 psi |
Gas Mixture | Carbon Monoxide 100 ppm, Oxygen 19%, Pentane (25% LEL) |
Background Gas | Nitrogen |
Accuracy | +/-2% |
Cylinder Material | Steel |
Calibration Certificate | NIST |
Industry Type | Healthcare |
Gas Type | Pentane |
Standards | OSHA 29 CFR 1910.94 |
Operating Pressure - Maximum | 500 psi |
Operating Temperature - Maximum | 125 Degrees F |
Container Type | Cylinder |
Reusability | Disposable |
Product Type | Calibration Gas |
CGA Number | CGA 600 |
Outlet Connection Type | 600 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 100 ppm, Oxygen 19 Percent, Pentane (25 Percent LEL), Gas Type Pentane, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOUCH Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 8, 1 PR (SSXPU3OF-8)
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV703FG (3XL))
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XS, 1 PR (5316)
- ZING Sign, Notice No Food or Drink, 7x10", ADH (1991S)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- MSA SAFETY Calibration Cap Kit (10089321)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Carbon Monoxide (GBPRO-1-CPO)
- GASCO Gas Regulator, 0.2 Lpm (71-0.2)
- HONEYWELL Calibration Gas, 25 ppm H2S, Nitrogen, 58L (G0042-H25)
- Norco Gas Detection