Shop All Gas Analyzers
Norco
Calibration Gas Cylinder, 34L
Mfr # H1055100PA
Zoro # G3232822
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Photoionization (PID) Detectors
- Background Gas Air
- Gas Mixture Isobutylene 100 ppm
- Accuracy +/-2%
- Cylinder Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norco
- MFR # H1055100PA
- Zoro # G3232822
- Country of Origin United States
- Category Gas Analyzers
Dimensions
Cylinder Height | 10.75 in |
Connection Size | 600 |
Cylinder Dia. | 3 in |
Cylinder Diameter | 3 in |
Details
Item | Calibration Gas |
For Use With | Photoionization (PID) Detectors |
Background Gas | Air |
Gas Mixture | Isobutylene 100 ppm |
Accuracy | +/-2% |
Cylinder Material | Steel |
Calibration Certificate | NIST |
Gas Name | Isobutylene |
Max. Pressure | 500 psi |
Cylinder Capacity | 34 L |
Gas Type | Isobutylene |
Operating Temperature - Maximum | 125 Degrees F |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
Product Type | Calibration Gas |
Standards | OSHA 29 CFR 1910.94 |
Outlet Connection Type | 600 |
Reusability | Disposable |
CGA Number | CGA 600 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Photoionization (PID) Detectors, Gas Mixture Isobutylene 100 ppm, Gas Type Isobutylene, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Standards OSHA 29 CFR 1910.94, Reusability Disposable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Anemometer, Rotating Vane and Thermistor (0560 1410 01)
- WINTERS Low Pressure Gas and Water Test Kit (PGWT0100)
- TRACEABLE Nano Timer, Display 3/8 In. LCD (5132)
- 5S SUPPLIES Gauge Warning Film Circles 3 inch Diameter, Red, 5PK (GWC-3IN-RED)
- NORCO Calibration Gas Cylinder, 103L (J1055100PA)
- NORCO Calibration Gas Cylinder, 17L (P1055100PA)
- REED INSTRUMENTS Indoor Air Analyzer, 32 F to 122F, LCD (R9910SD)
- SPER SCIENTIFIC Indoor Air Quality Meter (800046)
- FLUKE FLUKE-1AC-A1-II ACV DETECTOR 90-1000V (FL2432932)
- EXTECH Portable Carbon Monoxide Meter (CO15)
- MSA Calibration Gas Cylinder, 500ppm CO 103L (24-0492)
- Norco Gas Analyzers