Shop All Calibration Gas
Norco
Calibration Gas Cylinder, 34L
Mfr # H1016300PA
Zoro # G7528984
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide
- Cylinder Capacity 34 L
- Gas Mixture Carbon Monoxide 300 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # H1016300PA
- Zoro # G7528984
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 10.75 in |
Connection Size | 600 |
Cylinder Diameter | 3 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Monoxide 300 ppm |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-2% |
Calibration Certificate | NIST |
For Use With | Multi-Gas Monitors |
Gas Type | Carbon Monoxide |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
Outlet Connection Type | 600 |
CGA Number | CGA 600 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 300 ppm, Gas Type Carbon Monoxide, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Operating Pressure - Maximum 500 psi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 3/8in H, Gothic, Steel (08092)
- OK-1 Back Support, Memory Foam Core, L (OK-1500-L)
- LAKELAND Apron 12 Per Case - Size Xxx Large, PK12 (51730-3X)
- CONDOR Glove Bag, 12" L, Tan (4AJ28)
- NORCO Calibration Gas Cylinder, 17L (P1016100PA)
- NORCO Calibration Gas, 103L, R-134A, N2 (J3159100PN)
- NORCO Calibration Gas Cylinder, 34L (H197150LA)
- NORCO Calibration Gas Cylinder, 103L (J1016200PN)
- NORCO Calibration Gas Cylinder, 103L (J1066)
- NORCO Calibration Gas Cylinder, 103L (J101650PA)
- NORCO Calibration Gas Cylinder, 29L (F105110PN)
- Norco Gas Detection