Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 34L
Mfr # H10132.5VN
Zoro # G8345181
product price: $56.19
/ea
$56.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide
- For Use With Multi-Gas Monitors
- Cylinder Capacity 34 L
- Max. Pressure 500 psi
- Cylinder Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # H10132.5VN
- Zoro # G8345181
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 10.75 in |
Connection Size | 600 |
Cylinder Size | 34 L |
Cylinder Diameter | 3 in |
Details
Gas Name | Carbon Dioxide |
Item | Calibration Gas |
For Use With | Multi-Gas Monitors |
Cylinder Capacity | 34 L |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Industry Type | Healthcare |
Gas Mixture | Carbon Dioxide 2.5% |
Accuracy | +/-2% |
Calibration Certificate | NIST |
Gas Type | Carbon Dioxide |
Outlet Connection Type | 600 |
CGA Number | CGA 600 |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psi |
Product Type | Calibration Gas |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Dioxide 2.5 Percent, Gas Type Carbon Dioxide, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 8 Men's Steel Hip Wader, Black (24009091)
- HARRIS Label, 7/8 In. H, 7/8 In. W, PK500, LB132322 (LB132322)
- ZORO SELECT Acid Neutralizer, 5 gal., Pail, Granular (ACIDPAIL)
- ARIAT Flame-Resistant Shirt, Tan, M (10012251)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 34L (H126525LM4)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- GASCO Gas Regulator, 0.2 Lpm (71-0.2)
- DRAEGER Bump Test Station, X-am 1, 2, 5 Series (8319131)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, SO2, 0-150ppm, Orange (TX1-5)
- Norco Gas Detection