Shop All Calibration Gas
Norco
Calibration Gas Cylinder, 34L
Mfr # H1013100PA
Zoro # G7529054
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide
- Cylinder Capacity 34 L
- Gas Mixture Carbon Dioxide 100 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # H1013100PA
- Zoro # G7529054
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 10.75 in |
Connection Size | 600 |
Cylinder Diameter | 3 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Dioxide 100 ppm |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-2% |
Calibration Certificate | NIST |
For Use With | Multi-Gas Monitors |
Gas Type | Carbon Dioxide |
Container Type | Cylinder |
Outlet Connection Type | 600 |
Operating Pressure - Maximum | 500 psi |
Product Type | Calibration Gas |
CGA Number | CGA 600 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Dioxide 100 ppm, Gas Type Carbon Dioxide, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX 3XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y3X)
- HONEYWELL NORTH Antistatic Gloves, Gray, XL, PR (NF15ESD/10XL)
- CONDOR Disposable Shirt , L , White , Snap Front (30C556)
- CHILL-ITS BY ERGODYNE Evaporative Cooling Towel, PVA, Long Lasting Cooling Relief, 29.5 in L x 13 in W, Blue (6602)
- NORCO Calibration Gas Cylinder, 103L (J1016200PN)
- NORCO Calibration Gas, 58L, H2S, CO, Methane, O2, N2 (Z105310PM32)
- NORCO Calibration Gas Cylinder, 29L (F105110PN)
- NORCO Calibration Gas Cylinder, 58L (Z105325PN)
- NORCO Calibration Gas Cylinder, 29L (F105325PM59)
- NORCO Calibration Gas Cylinder, 103L (J101650PA)
- GASCO Calibration gas, Air, Ammonia, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-14-2%)
- Norco Calibration Gas