Shop All Gas Analyzers
Norco
Calibration Gas Cylinder, 29L
Mfr # F10795PN
Zoro # G2300649
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multi-Gas Monitors
- Background Gas Nitrogen
- Gas Mixture Sulfur Dioxide 5 ppm
- Cylinder Capacity 29 L
- Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norco
- MFR # F10795PN
- Zoro # G2300649
- Country of Origin United States
- Category Gas Analyzers
Dimensions
Connection Size | C-10 |
Cylinder Dia. | 2 7/8 in |
Cylinder Height | 11.5 in |
Cylinder Diameter | 2.88 in |
Details
Item | Calibration Gas |
For Use With | Multi-Gas Monitors |
Background Gas | Nitrogen |
Gas Mixture | Sulfur Dioxide 5 ppm |
Cylinder Capacity | 29 L |
Max. Pressure | 500 psi |
Calibration Certificate | NIST |
Accuracy | +/-10% |
Cylinder Material | Aluminum |
Gas Name | Sulfur Dioxide |
Gas Type | Sulfur Dioxide |
Outlet Connection Type | C-10 |
Product Type | Calibration Gas |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psi |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 29 L, Cylinder Diameter 2.88 in, Cylinder Height 11.5 in, For Use With Multi-Gas Monitors, Gas Mixture Sulfur Dioxide 5 ppm, Gas Type Sulfur Dioxide, Product Type Calibration Gas, Accuracy +/-10 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi
Restrictions
- WARNING: This product can expose you to chemicals including Sulfur dioxidee (inactive), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Standard Dry Gauge, 0 to 200 psi, 1/8 in Connection, 1-1/2 in Dial, +/- 3-2-3 % (GC625)
- FLUKE iFlex AC Flexible Current Probe, 2500A (FLUKE-I2500-10)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT323LF)
- TAYLOR PRECISION PRODUCTS Mini Digital Timer (5842N15)
- NORCO Calibration Gas Cylinder, 17L (P1055100PA)
- NORCO Calibration Gas Cylinder, 103L (J1055100PA)
- SPER SCIENTIFIC Datalogging Indoor Air Quality Meter (800050)
- TEST PRODUCTS INTL CO2 meter with Blutooth (SP1000)
- TRIPLETT CO Detector, 14 F to 140 F, LCD (GSM400)
- KANOMAX Indoor Air Quality Tester, CO2 0 to 5000 (2212)
- EXTECH Desktop Carbon Dioxide Monitor (CO220)
- Norco Gas Analyzers