Shop All Gas Analyzers
Norco
Calibration Gas Cylinder, 29L
Mfr # F107935PN
Zoro # G2291759
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multi-Gas Monitors
- Max. Pressure 500 psi
- Accuracy +/-5%
- Cylinder Material Aluminum
- Connection Size C-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norco
- MFR # F107935PN
- Zoro # G2291759
- Country of Origin United States
- Category Gas Analyzers
Dimensions
Connection Size | C-10 |
Cylinder Dia. | 2 7/8 in |
Cylinder Height | 11.5 in |
Cylinder Diameter | 2.88 in |
Details
Item | Calibration Gas |
For Use With | Multi-Gas Monitors |
Max. Pressure | 500 psi |
Accuracy | +/-5% |
Cylinder Material | Aluminum |
Gas Mixture | Sulfur Dioxide 35 ppm |
Calibration Certificate | NIST |
Cylinder Capacity | 29 L |
Gas Name | Sulfur Dioxide |
Background Gas | Nitrogen |
Gas Type | Sulfur Dioxide |
Outlet Connection Type | C-10 |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
Product Type | Calibration Gas |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 29 L, Cylinder Diameter 2.88 in, Cylinder Height 11.5 in, For Use With Multi-Gas Monitors, Gas Mixture Sulfur Dioxide 35 ppm, Gas Type Sulfur Dioxide, Product Type Calibration Gas, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi
Restrictions
- WARNING: This product can expose you to chemicals including Sulfur dioxidee (inactive), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/8 in MNPT, Black (P9U901424UC)
- PCE INSTRUMENTS Coating Thickness Guage, Includes Type F and Type N probe (PCE-CT 5000H)
- UEI TEST INSTRUMENTS 5" Stem Analog Dial Pocket Thermometer, -10 Degrees to 100 Degrees C (TC100)
- WINTERS Economy 2" 0-100 psi/Kpa 1/4" Npt Back (PEM1407)
- NORCO Calibration Gas Cylinder, 17L (P1055100PA)
- NORCO Calibration Gas Cylinder, 103L (J1055100PA)
- UEI TEST INSTRUMENTS Replacement Sensor (RLD15SENS)
- TEST PRODUCTS INTERNATIONAL Combustion Analyzer, 0 to 10,000 ppm, LCD (707)
- SPER SCIENTIFIC Datalogging Indoor Air Quality Meter (800050)
- TSI ALNOR Indoor Air Quality Tester, CO2 0 to 5000 (7515)
- MASTERCOOL Rechargeable UV Leak Locator Kit (ME53451-110)
- Norco Gas Analyzers