Shop All Gas Analyzers
Norco
Calibration Gas Cylinder, 29L
Mfr # F107910PN
Zoro # G2300201
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multi-Gas Monitors
- Cylinder Dia. 2 7/8 in
- Calibration Certificate NIST
- Connection Size C-10
- Accuracy +/-10%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norco
- MFR # F107910PN
- Zoro # G2300201
- Country of Origin United States
- Category Gas Analyzers
Dimensions
Cylinder Dia. | 2 7/8 in |
Connection Size | C-10 |
Cylinder Height | 11.5 in |
Cylinder Diameter | 2.88 in |
Details
Item | Calibration Gas |
For Use With | Multi-Gas Monitors |
Calibration Certificate | NIST |
Accuracy | +/-10% |
Gas Mixture | Sulfur Dioxide 10 ppm |
Gas Name | Sulfur Dioxide |
Cylinder Capacity | 29 L |
Cylinder Material | Aluminum |
Background Gas | Nitrogen |
Max. Pressure | 500 psi |
Gas Type | Sulfur Dioxide |
Outlet Connection Type | C-10 |
Container Type | Cylinder |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 500 psi |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 29 L, Cylinder Diameter 2.88 in, Cylinder Height 11.5 in, For Use With Multi-Gas Monitors, Gas Mixture Sulfur Dioxide 10 ppm, Gas Type Sulfur Dioxide, Product Type Calibration Gas, Accuracy +/-10 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi
Restrictions
- WARNING: This product can expose you to chemicals including Sulfur dioxidee (inactive), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Digital Stroboscope Kit, 3400 Lux (6241-021)
- DEFELSKO Ultrasonic Thickness Gage, 0.100 to 5 In (POSITECTOR UTG M1)
- ELECTRIDUCT CAT6 Stranded Booted Flat Patch Cables- 15ft- Black (PATCH-FLAT-CAT6-15FT-5PK-BK)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Plastic, Black (4FLP9)
- NORCO Calibration Gas Cylinder, 103L (J1055100PA)
- NORCO Calibration Gas Cylinder, 17L (P1055100PA)
- GENERAL TOOLS IAQ Analyzer, CO2 Range 0 to 5000 PPM (CDM77232)
- REED INSTRUMENTS Replacement Sensor for the REED C-380 (R-134A)
- UEI TEST INSTRUMENTS Leak Test Vial (RLDLS)
- TIF Replacement Tips, PK3 (TIFXP-2)
- MARCO 115-Volt AC Power Cord for Barricade (1050103)
- Norco Gas Analyzers