Shop All Calibration Gas
Norco
Calibration Gas Cylinder, 29L
Mfr # F106725PN
Zoro # G7525509
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Nitrogen Dioxide
- Cylinder Capacity 29 L
- Gas Mixture Nitrogen Dioxide 25 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # F106725PN
- Zoro # G7525509
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 7/8 in |
Cylinder Height | 11.5 in |
Connection Size | C-10 |
Cylinder Diameter | 2.88 in |
Details
Item | Calibration Gas |
Gas Name | Nitrogen Dioxide |
Cylinder Capacity | 29 L |
Gas Mixture | Nitrogen Dioxide 25 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | Multi-Gas Monitors |
Gas Type | Nitrogen Dioxide |
Outlet Connection Type | C-10 |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psi |
Product Type | Calibration Gas |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 29 L, Cylinder Diameter 2.88 in, Cylinder Height 11.5 in, For Use With Multi-Gas Monitors, Gas Mixture Nitrogen Dioxide 25 ppm, Gas Type Nitrogen Dioxide, Product Type Calibration Gas, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Pry Bar, 15" (406)
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (BK2510)
- BRADY Maintenance Absorbent, 30 lb., Bag (RFGRANULAR-SGL)
- BAFFIN Knee Boots, Size 7, 13" H, Green, Plain, PR (8562-0000-394)
- NORCO Calibration Gas Cylinder, 103L (J1002)
- NORCO Calibration Gas Cylinder, 103L (J1016200PN)
- NORCO Calibration Gas, 103L, R-134A, N2 (J3159100PN)
- NORCO Calibration Gas Cylinder, 17L (P1016100PA)
- NORCO Calibration Gas, 58L, H2S, CO, Methane, O2, N2 (Z105310PM32)
- NORCO Calibration Gas Cylinder, 29L (F166025PN)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, CI2 (18101758)
- Norco Calibration Gas