Shop All Calibration Gas
Norco
Calibration Gas Cylinder, 29L
Mfr # F105325PM35
Zoro # G7529060
Free Shipping & Returns
$160.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Hydrogen Sulfide, Oxygen, Pentane
- Cylinder Capacity 29 L
- Gas Mixture Hydrogen Sulfide 25 ppm, Oxygen 19%, Pentane (25% LEL)
- Max. Pressure 500 psi
- Cylinder Dia. 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norco
- MFR # F105325PM35
- Zoro # G7529060
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 7/8 in |
Cylinder Height | 11.5 in |
Connection Size | C-10 |
Cylinder Diameter | 2.88 in |
Details
Item | Calibration Gas |
Gas Name | Hydrogen Sulfide, Oxygen, Pentane |
Cylinder Capacity | 29 L |
Gas Mixture | Hydrogen Sulfide 25 ppm, Oxygen 19%, Pentane (25% LEL) |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | Multi-Gas Monitors |
Gas Type | Hydrogen Sulfide, Oxygen, Pentane |
Container Type | Cylinder |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 500 psi |
Outlet Connection Type | C-10 |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 29 L, Cylinder Diameter 2.88 in, Cylinder Height 11.5 in, For Use With Multi-Gas Monitors, Gas Mixture Hydrogen Sulfide 25 ppm, Oxygen 19 Percent, Pentane (25 Percent LEL), Gas Type Hydrogen Sulfide, Oxygen, Pentane, Product Type Calibration Gas, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Glove, Glove Sz 10, Yllw, PR (43-113)
- ZORO SELECT Barcode Printer Label, 3-1/2" W, 2" H (60DX71)
- LYLE Asbestos Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU3-0492-RD_7x5)
- MOLDEX Moldex 8970 R95 Particulate Filter For Oil And Non-Oil Based Particulates (8970)
- NORCO Calibration Gas Cylinder, 34L (H1002)
- NORCO Calibration Gas, 58L, H2S, CO, Methane, O2, N2 (Z105310PM32)
- NORCO Calibration Gas Cylinder, 103L (J101650PA)
- NORCO Calibration Gas, 58L, H2S, CO, Methane, O2, N2 (Z105325PM73)
- NORCO Calibration Gas, 103L, R-134A, N2 (J3159100PN)
- NORCO Calibration Gas Cylinder, 29L (F166025PN)
- GASCO Calibration Gas, Air, R22, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-77A-100)
- Norco Calibration Gas