Shop All Calibration Gas
Norco
Calibration Gas Cylinder, 29L
Mfr # F105320PM1
Zoro # G7525579
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
- Cylinder Capacity 29 L
- Max. Pressure 500 psi
- Cylinder Dia. 2 7/8 in
- Cylinder Height 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # F105320PM1
- Zoro # G7525579
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 7/8 in |
Cylinder Height | 11.5 in |
Connection Size | C-10 |
Cylinder Diameter | 2.88 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen |
Cylinder Capacity | 29 L |
Gas Mixture | Carbon Monoxide 60 ppm, Methane 1.5%, Oxygen 15%, Pentane Sim. (58% LEL) 20 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-10% |
Calibration Certificate | NIST |
For Use With | Multi-Gas Monitors |
Standards | OSHA 29 CFR 1910.94 |
Gas Type | Hydrogen Sulfide |
Product Type | Calibration Gas |
Outlet Connection Type | C-10 |
Container Type | Cylinder |
Reusability | Disposable |
Operating Temperature - Maximum | 125 Degrees F |
Operating Pressure - Maximum | 500 psi |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 29 L, Cylinder Diameter 2.88 in, Cylinder Height 11.5 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 60 ppm, Methane 1.5 Percent, Oxygen 15 Percent, Pentane Sim. (58 Percent LEL) 20 ppm, Gas Type Hydrogen Sulfide, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Accuracy +/-10 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVUS Boot Work Over 5-Buckle Blk 9 (T369-9)
- C.H. HANSON Tape Barrcd Danger 200' (15007)
- HY-KO No Through Traffic Sign 12" x 18" (A11041)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Stretch Nylon/Neoprene (G-EXMPRE-03-M)
- NORCO Calibration Gas Cylinder, 29L (F166025PN)
- NORCO Calibration Gas, 103L, R-134A, N2 (J3159100PN)
- NORCO Calibration Gas Cylinder, 17L (P1016100PA)
- NORCO Calibration Gas Cylinder, 29L (F105325PM59)
- NORCO Calibration Gas Cylinder, 103L (J1002)
- NORCO Calibration Gas Cylinder, 103L (J1066)
- SENSIT Calibration Gas, CO, CH4 LEL, 21L (315-080021)
- Norco Calibration Gas