Shop All Calibration Gas
Norco
Calibration Gas Cylinder, 29L
Mfr # F105310PM6
Zoro # G7529255
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane
- Cylinder Capacity 29 L
- Max. Pressure 500 psi
- Cylinder Dia. 2 7/8 in
- Cylinder Height 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norco
- MFR # F105310PM6
- Zoro # G7529255
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 7/8 in |
Cylinder Height | 11.5 in |
Connection Size | C-10 |
Cylinder Diameter | 2.88 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane |
Cylinder Capacity | 29 L |
Gas Mixture | Carbon Monoxide 300 ppm, Hydrogen Sulphide 35 ppm, Oxygen 15%, Pentane (50% LEL) |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-10% |
Calibration Certificate | NIST |
For Use With | Multi-Gas Monitors |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane |
Product Type | Calibration Gas |
Outlet Connection Type | C-10 |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psi |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 29 L, Cylinder Diameter 2.88 in, Cylinder Height 11.5 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 300 ppm, Hydrogen Sulphide 35 ppm, Oxygen 15 Percent, Pentane (50 Percent LEL), Gas Type Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane, Product Type Calibration Gas, Accuracy +/-10 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY SAFETY CLEAR LENS STARLITE SAFETY GLASSES (4680)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- SPILLTECH Spill Kit Refill, Box, Universal, 18-1/4" H (RSPKU-WCAB)
- STRANCO Inspection Label, English, Quality, PK225, TC3-21006 (TC3-21006)
- NORCO Calibration Gas, 103L, R-134A, N2 (J3159100PN)
- NORCO Calibration Gas Cylinder, 34L (H197150LA)
- NORCO Calibration Gas Cylinder, 58L (Z105325PN)
- NORCO Calibration Gas Cylinder, 103L (J101650PA)
- NORCO Calibration Gas, 58L, H2S, CO, Methane, O2, N2 (Z105325PM73)
- NORCO Calibration Gas Cylinder, 103L (J1016200PN)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-3)
- Norco Gas Detection