Shop All Calibration Gas
Norco
Calibration Gas Cylinder, 29L
Mfr # F100525PN
Zoro # G7525755
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Ammonia
- Cylinder Capacity 29 L
- Gas Mixture Ammonia 25 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norco
- MFR # F100525PN
- Zoro # G7525755
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 7/8 in |
Cylinder Height | 11.5 in |
Connection Size | C-10 |
Cylinder Diameter | 2.88 in |
Details
Item | Calibration Gas |
Gas Name | Ammonia |
Cylinder Capacity | 29 L |
Gas Mixture | Ammonia 25 ppm |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Aluminum |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | Multi-Gas Monitors |
Gas Type | Ammonia |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
Product Type | Calibration Gas |
Outlet Connection Type | C-10 |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 29 L, Cylinder Diameter 2.88 in, Cylinder Height 11.5 in, For Use With Multi-Gas Monitors, Gas Mixture Ammonia 25 ppm, Gas Type Ammonia, Product Type Calibration Gas, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF WORKWEAR Coverall, Chest 52In., Navy (CC14NV LN 52)
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M 030)
- FLAREALERT LED Road Flare Kit, 1 Watt, Green (B8GBP2FULL)
- EMERGENCY ZONE Rope, 5mmX50Ft, Black (213B)
- NORCO Calibration Gas, 58L, H2S, CO, Methane, O2, N2 (Z105325PM73)
- NORCO Calibration Gas Cylinder, 29L (F166025PN)
- NORCO Calibration Gas Cylinder, 103L (J1066)
- NORCO Calibration Gas Cylinder, 29L (F105110PN)
- NORCO Calibration Gas Cylinder, 34L (H1002)
- NORCO Calibration Gas Cylinder, 58L (Z105325PN)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-421)
- Norco Calibration Gas