Shop All Gas Analyzers
Norco
Calibration Gas Cylinder, 29L
Mfr # F100525PA
Zoro # G2300728
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multi-Gas Monitors
- Cylinder Height 11.5 in
- Calibration Certificate NIST
- Max. Pressure 500 psi
- Cylinder Capacity 29 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norco
- MFR # F100525PA
- Zoro # G2300728
- Country of Origin United States
- Category Gas Analyzers
Dimensions
Cylinder Height | 11.5 in |
Cylinder Dia. | 2 7/8 in |
Connection Size | C-10 |
Cylinder Diameter | 2.88 in |
Details
Item | Calibration Gas |
For Use With | Multi-Gas Monitors |
Calibration Certificate | NIST |
Max. Pressure | 500 psi |
Cylinder Capacity | 29 L |
Gas Mixture | Ammonia 25 ppm |
Gas Name | Ammonia |
Cylinder Material | Aluminum |
Background Gas | Air |
Accuracy | +/-5% |
Gas Type | Ammonia |
Operating Pressure - Maximum | 500 psi |
Product Type | Calibration Gas |
Outlet Connection Type | C-10 |
Container Type | Cylinder |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 29 L, Cylinder Diameter 2.88 in, Cylinder Height 11.5 in, For Use With Multi-Gas Monitors, Gas Mixture Ammonia 25 ppm, Gas Type Ammonia, Product Type Calibration Gas, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Double Sight Flow Indicator, 316 SS, 1/2In (SFI-300SS-1/2)
- TRACEABLE Data Logging Meter, 32 deg. to 122 deg.F (6526)
- HART Stem Insert, 1/4 In (3102-4)
- BACHARACH 07-1650 Filter, Hydrophobic (07-1650)
- NORCO Calibration Gas Cylinder, 17L (P1055100PA)
- NORCO Calibration Gas Cylinder, 103L (J1055100PA)
- SEALED UNIT PARTS CO. Supco Carbon Monoxide Analyzer (CO1000)
- UEI TEST INSTRUMENTS Tip Filter, PK5 (RLDTF)
- FLUKE FLUKE-1AC-A1-II ACV DETECTOR 90-1000V (FL2432932)
- MACURCO Calibration Gas, Cylinder Cap. 17L (CANN50PPM)
- GENERAL TOOLS Data Logging VOC Meter, 2-13/32in.Wx1in.D (VOC08)
- Norco Gas Analyzers