Shop All Calibration Gas
Norco
Calibration Gas Cylinder, 29L
Mfr # F100510PN
Zoro # G7525037
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Ammonia
- Cylinder Capacity 29 L
- Gas Mixture Ammonia 10 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # F100510PN
- Zoro # G7525037
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 7/8 in |
Cylinder Height | 11.5 in |
Connection Size | C-10 |
Cylinder Diameter | 2.88 in |
Details
Item | Calibration Gas |
Gas Name | Ammonia |
Cylinder Capacity | 29 L |
Gas Mixture | Ammonia 10 ppm |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Aluminum |
Accuracy | +/-10% |
Calibration Certificate | NIST |
For Use With | Multi-Gas Monitors |
Gas Type | Ammonia |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psi |
Product Type | Calibration Gas |
Outlet Connection Type | C-10 |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 29 L, Cylinder Diameter 2.88 in, Cylinder Height 11.5 in, For Use With Multi-Gas Monitors, Gas Mixture Ammonia 10 ppm, Gas Type Ammonia, Product Type Calibration Gas, Accuracy +/-10 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Farm Bell (YTF-22LB)
- IRONWEAR Breakaway Safety Vest Class 2 w/ 2" Reflective Tape And 6 Pockets (Lime/Large) (1287BRK-L-L)
- SIGNMISSION Pick-Up And Drop-Off Only No Parking 12inx18in Heavy Gauges, A-1218 Drop Off - Pick-Up And Drop (A-1218 Drop Off - Pick-Up And Drop)
- QUEUEWAY Barrier Post, Blue, Blue/Wht Striped Belt (QPLUS-23-D1)
- NORCO Calibration Gas Cylinder, 103L (J1016200PN)
- NORCO Calibration Gas Cylinder, 29L (F166025PN)
- NORCO Calibration Gas Cylinder, 34L (H197150LA)
- NORCO Calibration Gas, 103L, R-134A, N2 (J3159100PN)
- NORCO Calibration Gas Cylinder, 34L (H1016200PA)
- NORCO Calibration Gas Cylinder, 29L (F105110PN)
- GASCO Calibration Gas, Nitrogen, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy (34L-111-25)
- Norco Gas Detection