Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 17L
Mfr # P197150LM6
Zoro # G7860501
$50.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Oxygen
- For Use With Multi-Gas Monitors
- Cylinder Capacity 17 L
- Max. Pressure 240 psi
- Cylinder Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norco
- MFR # P197150LM6
- Zoro # G7860501
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 10.75 in |
Connection Size | 600 |
Cylinder Diameter | 3 in |
Details
Gas Name | Carbon Monoxide, Methane, Oxygen |
Item | Calibration Gas |
For Use With | Multi-Gas Monitors |
Cylinder Capacity | 17 L |
Max. Pressure | 240 psi |
Background Gas | Nitrogen |
Accuracy | +/-2% |
Gas Mixture | Carbon Monoxide 100 ppm, Methane (50% LEL) |
Cylinder Material | Steel |
Calibration Certificate | NIST |
Industry Type | Healthcare |
Gas Type | Carbon Monoxide, Methane, Oxygen |
Operating Pressure - Maximum | 240 psi |
Product Type | Calibration Gas |
Container Type | Cylinder |
CGA Number | CGA 600 |
Outlet Connection Type | 600 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 100 ppm, Methane (50 Percent LEL), Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Operating Pressure - Maximum 240 psi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-3X)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- SALISBURY Inflator Replacement Strap (G99S)
- WERNER Full Body Harness, Vest Style, XL (H311004)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- NORCO Calibration Gas Cylinder, 34L (H126525LM4)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- AIMSAFETY Calibration Station, CH4/CO/H2S Gas Type (PM400 - Station)
- MACURCO Calibration Kit, 18 in x 13 1/2 in x 6 in (Macurco Cal-Kit 1)
- GASCO Gas Monitor Bump Gas, 10L, Quad Mix (10L-490T)
- Norco Calibration Equipment