Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 17L
Mfr # P197150LM4
Zoro # G7823916
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Oxygen
- Cylinder Capacity 17 L
- For Use With Multi-Gas Monitors
- Max. Pressure 240 psi
- Cylinder Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norco
- MFR # P197150LM4
- Zoro # G7823916
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 10.75 in |
Connection Size | 600 |
Cylinder Diameter | 3 in |
Details
Gas Name | Carbon Monoxide, Methane, Oxygen |
Item | Calibration Gas |
Cylinder Capacity | 17 L |
For Use With | Multi-Gas Monitors |
Max. Pressure | 240 psi |
Gas Mixture | Carbon Monoxide 50 ppm, Methane (50% LEL), Oxygen 12% |
Cylinder Material | Steel |
Background Gas | Nitrogen |
Accuracy | +/-2% |
Industry Type | Healthcare |
Calibration Certificate | NIST |
Gas Type | Carbon Monoxide, Methane, Oxygen |
Container Type | Cylinder |
CGA Number | CGA 600 |
Operating Pressure - Maximum | 240 psi |
Product Type | Calibration Gas |
Outlet Connection Type | 600 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 50 ppm, Methane (50 Percent LEL), Oxygen 12 Percent, Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Operating Pressure - Maximum 240 psi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL North Full Facepiece Respirator Peel Away Windows, 5/Dispenser, 5PK (80836A)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 070)
- FIEBINGS 16 Oz. Prime Neatsfoot Oil Compound (PN0C00P016Z)
- VGUARD A1EA6, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Orange (A1EA62)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- NORCO Calibration Gas Cylinder, 34L (H126525LM4)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, SO2, 0-150ppm, Orange (TX1-5)
- ZORO SELECT Gas Regulator, 0.25Lpm (514)
- GASCO Gas Monitor Bump Gas, 10L, Quad Mix (10L-490T)
- Norco Gas Detection