Shop All Calibration Gas
Norco
Calibration Gas Cylinder, 17L
Mfr # P197150LA
Zoro # G7529079
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Methane
- Cylinder Capacity 17 L
- Gas Mixture Methane (50% LEL) 2.5%
- Max. Pressure 240 psi
- Cylinder Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norco
- MFR # P197150LA
- Zoro # G7529079
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 10.75 in |
Connection Size | 600 |
Cylinder Diameter | 3 in |
Details
Item | Calibration Gas |
Gas Name | Methane |
Cylinder Capacity | 17 L |
Gas Mixture | Methane (50% LEL) 2.5% |
Max. Pressure | 240 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-2% |
Calibration Certificate | NIST |
For Use With | Multi-Gas Monitors |
Standards | OSHA 29 CFR 1910.94 |
Gas Type | Methane |
Product Type | Calibration Gas |
Outlet Connection Type | 600 |
Operating Temperature - Maximum | 125 Degrees F |
Container Type | Cylinder |
CGA Number | CGA 600 |
Operating Pressure - Maximum | 240 psi |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Methane (50 Percent LEL) 2.5 Percent, Gas Type Methane, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Standards OSHA 29 CFR 1910.94
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Weatherproof Gasket (STI-3002)
- DUNLOP Boots, Men's 8, Women's 10, Black, PR (ND68A93.CH)
- NMC Danger High Pressure Gas Line Sign, D287PB (D287PB)
- REEBOK Safety Shoe, 9, M, Navy, Steel, PR (RB308)
- NORCO Calibration Gas, 58L, H2S, CO, Methane, O2, N2 (Z105325PM73)
- NORCO Calibration Gas Cylinder, 34L (H197150LA)
- NORCO Calibration Gas Cylinder, 29L (F166025PN)
- NORCO Calibration Gas Cylinder, 58L (Z105325PN)
- NORCO Calibration Gas Cylinder, 29L (F105325PM59)
- NORCO Calibration Gas Cylinder, 103L (J1066)
- GASCO Calibration gas, Carbon Monoxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-49-1000)
- Norco Gas Detection