Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 17L
Mfr # P197129LM3
Zoro # G8049255
$72.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Oxygen
- Cylinder Capacity 17 L
- For Use With Multi-Gas Monitors
- Max. Pressure 240 psi
- Cylinder Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norco
- MFR # P197129LM3
- Zoro # G8049255
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 10.75 in |
Connection Size | 600 |
Cylinder Diameter | 3 in |
Details
Gas Name | Carbon Monoxide, Methane, Oxygen |
Item | Calibration Gas |
Cylinder Capacity | 17 L |
For Use With | Multi-Gas Monitors |
Max. Pressure | 240 psi |
Cylinder Material | Steel |
Gas Mixture | Carbon Monoxide 15%, Methane (29% LEL) 15%, Oxygen 15% |
Industry Type | Healthcare |
Background Gas | Nitrogen |
Calibration Certificate | NIST |
Accuracy | +/-2% |
Gas Type | Carbon Monoxide, Methane, Oxygen |
CGA Number | CGA 600 |
Outlet Connection Type | 600 |
Container Type | Cylinder |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 240 psi |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 15 Percent, Methane (29 Percent LEL) 15 Percent, Oxygen 15 Percent, Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Pigskin Palm, 2XL, PR (3401XXL)
- NMC Graphic Strong Magentic Field Hazard Iso Label, Pk10 (ISO258AP)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, XL (TM122SBUXL002500)
- NEVS 3/4" wide x 500" Green Labeling Tape (T-75-Green)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- NORCO Calibration Gas Cylinder, 34L (H126525LM4)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Carbon Monoxide (GBPRO-1-CPO)
- DRAEGER Calibration Adapter, X-am 1, 2, 5 Series (8318752)
- HONEYWELL Calibration Gas, 2.5 Percent CH4, 58L (CG-Q58-4)
- Norco Gas Detection