Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 17L
Mfr # P197129LM2
Zoro # G8150624
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Oxygen
- Cylinder Capacity 17 L
- For Use With Multi-Gas Monitors
- Max. Pressure 240 psi
- Cylinder Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # P197129LM2
- Zoro # G8150624
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 10.75 in |
Connection Size | 600 |
Cylinder Size | 17 L |
Cylinder Diameter | 3 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Oxygen |
Cylinder Capacity | 17 L |
For Use With | Multi-Gas Monitors |
Max. Pressure | 240 psi |
Industry Type | Healthcare |
Gas Mixture | Carbon Monoxide 60 ppm, Methane (29% LEL), Oxygen 15% |
Calibration Certificate | NIST |
Background Gas | Nitrogen |
Accuracy | +/-2% |
Cylinder Material | Steel |
Gas Type | Carbon Monoxide, Methane, Oxygen |
Operating Pressure - Maximum | 240 psi |
Container Type | Cylinder |
Outlet Connection Type | 600 |
Product Type | Calibration Gas |
CGA Number | CGA 600 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 60 ppm, Methane (29 Percent LEL), Oxygen 15 Percent, Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Operating Pressure - Maximum 240 psi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" Wx10" H, 0.004" Thickness (480J36)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A6, PR (26-0913B/11XXL)
- DUPONT Proshield 30 Shoe Covers, SlipResist Sole, L, Blue, PK200 (PE440SBULG020000)
- CAT WORKWEAR Hi-Vis Trademark Trouser, Workwear, Carg (C172EHV-82F)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 34L (H126525LM4)
- MSA SAFETY Calibration Kit, 0.25Lpm (10050984)
- GASCO Gas Cylinder Regulator, Demand Flow (75-DFR)
- GASCO Gas Regulator, 0.5 Lpm (71-0.5)
- Norco Gas Detection