Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 17L
Mfr # P126550LA
Zoro # G8037714
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Pentane
- For Use With Multi-Gas Monitors
- Cylinder Capacity 17 L
- Max. Pressure 240 psi
- Cylinder Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # P126550LA
- Zoro # G8037714
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 10.75 in |
Connection Size | 600 |
Cylinder Size | 17 L |
Cylinder Diameter | 3 in |
Details
Gas Name | Pentane |
Item | Calibration Gas |
For Use With | Multi-Gas Monitors |
Cylinder Capacity | 17 L |
Max. Pressure | 240 psi |
Cylinder Material | Steel |
Accuracy | +/-2% |
Gas Mixture | C5h12 50% LEL 1.1% |
Calibration Certificate | NIST |
Background Gas | Air |
Industry Type | Healthcare |
Gas Type | Pentane |
Standards | OSHA 29 CFR 1910.94 |
Product Type | Calibration Gas |
CGA Number | CGA 600 |
Reusability | Disposable |
Outlet Connection Type | 600 |
Operating Pressure - Maximum | 240 psi |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture C5h12 50 Percent LEL 1.1 Percent, Gas Type Pentane, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Standards OSHA 29 CFR 1910.94, Reusability Disposable, Operating Pressure - Maximum 240 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Softcoil Single Leg Lanyard Energy 6ft (C351200)
- KIWI POLISH SHOE EXP BLK .2OZ (18401)
- NMC Gasoline 3 Dot Placard Sign, DL134UV (DL134UV)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-727-5PK (HWL-535-727-5PK)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- NORCO Calibration Gas Cylinder, 34L (H126525LM4)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- GASCO Gas Cylinder Regulator, 0.3 to 8.0Lpm (74-DAF)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18103564)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, CO, 0-1000ppm, Orange (TX1-1)
- Norco Gas Detection