Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 17L
Mfr # P126525LA
Zoro # G7856931
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Pentane
- Cylinder Capacity 17 L
- For Use With Multi-Gas Monitors
- Max. Pressure 240 psi
- Cylinder Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norco
- MFR # P126525LA
- Zoro # G7856931
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 10.75 in |
Connection Size | 600 |
Cylinder Diameter | 3 in |
Details
Gas Name | Pentane |
Item | Calibration Gas |
Cylinder Capacity | 17 L |
For Use With | Multi-Gas Monitors |
Max. Pressure | 240 psi |
Industry Type | Healthcare |
Background Gas | Air |
Cylinder Material | Steel |
Gas Mixture | Propane (25% LEL) 0.35% |
Accuracy | +/-2% |
Calibration Certificate | NIST |
Gas Type | Pentane |
Product Type | Calibration Gas |
Outlet Connection Type | 600 |
Container Type | Cylinder |
CGA Number | CGA 600 |
Operating Pressure - Maximum | 240 psi |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Propane (25 Percent LEL) 0.35 Percent, Gas Type Pentane, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Operating Pressure - Maximum 240 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 gal., Yellow (891200)
- ZORO SELECT S-Hook, 2-13/16 in. L x 1-1/2 in. W Size (PRC242YL)
- BRADY Padlock, 6 Pins, Green, PK6 (SDPL-GRN-38PL-KD6)
- TCP Red LED, Exit Retro 2 Lamp, 4 Base Adap (20715)
- NORCO Calibration Gas Cylinder, 34L (H126525LM4)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- REED INSTRUMENTS 5-Step Calibration Block with imperial and metric markings for ultrasonic thickness gauges. (R9060)
- MACURCO Multi-Gas, Personal Monitor for CO, H2S, O2 and Combustible Gases(LEL) (AIM-4GAS-100/25/50/18-58L-F)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18100933)
- Norco Gas Detection