Shop All Calibration Gas
Norco
Calibration Gas Cylinder, 17L
Mfr # P1066
Zoro # G2967274
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Nitrogen
- Cylinder Capacity 17 L
- Gas Mixture Nitrogen 99.999%
- Max. Pressure 240 psi
- Cylinder Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # P1066
- Zoro # G2967274
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 3 in |
Details
Item | Calibration Gas |
Gas Name | Nitrogen |
Cylinder Capacity | 17 L |
Gas Mixture | Nitrogen 99.999% |
Max. Pressure | 240 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Calibration Certificate | NIST |
For Use With | Multi-Gas Monitors |
Standards | OSHA 29 CFR 1910.94 |
Gas Type | Nitrogen |
Operating Temperature - Maximum | 125 Degrees F |
Container Type | Cylinder |
Reusability | Disposable |
Operating Pressure - Maximum | 240 psi |
CGA Number | CGA 600 |
Product Type | Calibration Gas |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Nitrogen 99.999 Percent, Gas Type Nitrogen, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Standards OSHA 29 CFR 1910.94, Reusability Disposable, Operating Pressure - Maximum 240 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER STOP Tape, Anti-Slip, Abrasive, 4"X60ft, Clr, PK3 (88405)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-595-WT)
- POLAR PLUS Replacement Liner, Thinsulate(R), Mens, 11 (FW-6100-11)
- HY-KO 1.25In Reflective Number 6, 10PK (B00369)
- NORCO Calibration Gas Cylinder, 34L (H1016200PA)
- NORCO Calibration Gas Cylinder, 103L (J1016200PN)
- NORCO Calibration Gas Cylinder, 103L (J101650PA)
- NORCO Calibration Gas Cylinder, 103L (J197150LA)
- NORCO Calibration Gas, 58L, H2S, CO, Methane, O2, N2 (Z105310PM32)
- NORCO Calibration Gas Cylinder, 34L (H197150LA)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-1000)
- Norco Gas Detection