Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 17L
Mfr # P1049200PA
Zoro # G7962631
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Hydrogen
- Cylinder Capacity 17 L
- For Use With Multi-Gas Monitors
- Max. Pressure 240 psi
- Cylinder Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norco
- MFR # P1049200PA
- Zoro # G7962631
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 10.75 in |
Connection Size | 600 |
Cylinder Diameter | 3 in |
Details
Gas Name | Hydrogen |
Item | Calibration Gas |
Cylinder Capacity | 17 L |
For Use With | Multi-Gas Monitors |
Max. Pressure | 240 psi |
Gas Mixture | Hydrogen 200 ppm |
Background Gas | Air |
Industry Type | Healthcare |
Cylinder Material | Steel |
Calibration Certificate | NIST |
Accuracy | +/-2% |
Gas Type | Hydrogen |
Product Type | Calibration Gas |
Outlet Connection Type | 600 |
CGA Number | CGA 600 |
Container Type | Cylinder |
Operating Pressure - Maximum | 240 psi |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Hydrogen 200 ppm, Gas Type Hydrogen, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Operating Pressure - Maximum 240 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Hood Mounted L.E.D. Light (LED_LAMP)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- ZING Handicap Parking Sign, 12" W, 12" H, English, Aluminum (2349)
- JAFRIB Single Jacket Attack Line Fire Hose (G50H15RR100NB)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 34L (H126525LM4)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- SENSIT Cal Kit for Mfr. No. 909-00000-D, F, G, H (881-00030)
- SEA-DOG Sea-Dog 359995-1 Nylon Gas Tank Strap Kit - 6" x 1" Strap (359995-1)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, CO, 0-1000ppm, Orange (TX1-1)
- Norco Calibration Equipment