Shop All Calibration Gas
Norco
Calibration Gas Cylinder, 17L
Mfr # P1016200PN
Zoro # G7528047
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide
- Cylinder Capacity 17 L
- Gas Mixture Carbon Monoxide 200 ppm
- Max. Pressure 240 psi
- Cylinder Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # P1016200PN
- Zoro # G7528047
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 10.75 in |
Connection Size | 600 |
Cylinder Diameter | 3 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide |
Cylinder Capacity | 17 L |
Gas Mixture | Carbon Monoxide 200 ppm |
Max. Pressure | 240 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-2% |
Calibration Certificate | NIST |
For Use With | Multi-Gas Monitors |
Standards | OSHA 29 CFR 1910.94 |
Gas Type | Carbon Monoxide |
Operating Pressure - Maximum | 240 psi |
CGA Number | CGA 600 |
Outlet Connection Type | 600 |
Reusability | Disposable |
Operating Temperature - Maximum | 125 Degrees F |
Container Type | Cylinder |
Product Type | Calibration Gas |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 200 ppm, Gas Type Carbon Monoxide, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Standards OSHA 29 CFR 1910.94, Reusability Disposable
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, M (KTAG1T18/M)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 33 34)
- JAMCO Flammable Cabinet Shelf, 30 3/4 in W (GS134)
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/2, Fine (95137)
- NORCO Calibration Gas, 103L, R-134A, N2 (J3159100PN)
- NORCO Calibration Gas Cylinder, 29L (F166025PN)
- NORCO Calibration Gas Cylinder, 34L (H1002)
- NORCO Calibration Gas Cylinder, 34L (H1016200PA)
- NORCO Calibration Gas Cylinder, 17L (P1016100PA)
- NORCO Calibration Gas Cylinder, 103L (J1066)
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 650 psi Max. Pressure (34ES-13-50)
- Norco Calibration Gas