Shop All Calibration Gas
Norco
Calibration Gas Cylinder, 17L
Mfr # P1013100PA
Zoro # G7528318
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide
- Cylinder Capacity 17 L
- Gas Mixture Carbon Dioxide 100 ppm
- Max. Pressure 240 psi
- Cylinder Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norco
- MFR # P1013100PA
- Zoro # G7528318
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 10.75 in |
Connection Size | 600 |
Cylinder Diameter | 3 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide |
Cylinder Capacity | 17 L |
Gas Mixture | Carbon Dioxide 100 ppm |
Max. Pressure | 240 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-2% |
Calibration Certificate | NIST |
For Use With | Multi-Gas Monitors |
Gas Type | Carbon Dioxide |
Container Type | Cylinder |
Product Type | Calibration Gas |
CGA Number | CGA 600 |
Operating Pressure - Maximum | 240 psi |
Outlet Connection Type | 600 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Dioxide 100 ppm, Gas Type Carbon Dioxide, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Operating Pressure - Maximum 240 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUASAFE Sandless Sandbag, Nylon Edge Stitch, Polypropylene, 22 in L, 16 in W, White (AS20-FB)
- PEAKWORKS Accessories - Trauma Strap (V860303)
- NEW BALANCE Athletic High-Top Shoe, EE, 9, Brown, PR (MIDCLBRBR-9-2E)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, White/Green, L, 12PK (9681L)
- NORCO Calibration Gas Cylinder, 58L (Z105325PN)
- NORCO Calibration Gas Cylinder, 29L (F105110PN)
- NORCO Calibration Gas Cylinder, 103L (J101650PA)
- NORCO Calibration Gas Cylinder, 103L (J1066)
- NORCO Calibration Gas Cylinder, 29L (F105325PM59)
- NORCO Calibration Gas, 58L, H2S, CO, Methane, O2, N2 (Z105325PM73)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 3-1/2 in. Cylinder Dia. (18109236)
- Norco Gas Detection