Shop All Calibration Gas
Norco
Calibration Gas Cylinder, 17L
Mfr # P1002
Zoro # G001052302
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air
- Cylinder Capacity 17 L
- Gas Mixture Zero Air
- Max. Pressure 240 psi
- Cylinder Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # P1002
- Zoro # G001052302
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 10.75 in |
Connection Size | 600 |
Cylinder Diameter | 3 in |
Details
Item | Calibration Gas |
Gas Name | Air |
Cylinder Capacity | 17 L |
Gas Mixture | Zero Air |
Max. Pressure | 240 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-2% |
Calibration Certificate | NIST |
For Use With | Multi-Gas Monitors |
Gas Type | Air |
Standards | OSHA 29 CFR 1910.94 |
CGA Number | CGA 600 |
Outlet Connection Type | 600 |
Container Type | Cylinder |
Reusability | Disposable |
Operating Pressure - Maximum | 240 psi |
Product Type | Calibration Gas |
Operating Temperature - Maximum | 125 Degrees F |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Zero Air, Gas Type Air, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Standards OSHA 29 CFR 1910.94, Reusability Disposable, Operating Pressure - Maximum 240 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 120 Volts, Bilingual Spanish (OS-DS-D-35-VS-1003)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE Tornado Shelter Sign, Landscape (OS-NS-A-1014-L-16740)
- ULTRATECH Spill Tray, 27 gal Spill Capacity, Polyethylene (1035)
- DUNLOP Rubber Boots, 15, Overall Height, PR1 (MZ2LE02)
- NORCO Calibration Gas Cylinder, 103L (J1016200PN)
- NORCO Calibration Gas Cylinder, 34L (H1002)
- NORCO Calibration Gas Cylinder, 17L (P1016100PA)
- NORCO Calibration Gas, 17L, CO, Air (P101610PA)
- NORCO Calibration Gas Cylinder, 103L (J1002)
- NORCO Calibration Gas Cylinder, 103L (J101650PA)
- GFG Calibration Gas, CO, H2S, CH4, O2, 34L (7802-030)
- Norco Calibration Gas