Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 103L
Mfr # J197830LA
Zoro # G8235604
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Propane
- For Use With Multi-Gas Monitors
- Cylinder Capacity 103 L
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norco
- MFR # J197830LA
- Zoro # G8235604
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 1/4 in |
Cylinder Height | 13.67 in |
Connection Size | C-10 |
Cylinder Diameter | 3.25 in |
Details
Gas Name | Propane |
Item | Calibration Gas |
For Use With | Multi-Gas Monitors |
Cylinder Capacity | 103 L |
Max. Pressure | 1,000 psi |
Calibration Certificate | NIST |
Accuracy | +/-2% |
Background Gas | Air |
Industry Type | Healthcare |
Cylinder Material | Steel |
Gas Mixture | C3h8 30% LEL 0.63% |
Gas Type | Propane |
Standards | OSHA 29 CFR 1910.94 |
Product Type | Calibration Gas |
Reusability | Disposable |
Operating Pressure - Maximum | 1,000 psi |
Container Type | Cylinder |
Outlet Connection Type | C-10 |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 13.67 in, For Use With Multi-Gas Monitors, Gas Mixture C3h8 30 Percent LEL 0.63 Percent, Gas Type Propane, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type C-10, Standards OSHA 29 CFR 1910.94, Reusability Disposable, Operating Pressure - Maximum 1,000 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATO Cato Chief Plastic Fire Extinguisher Cabinet, Fits 10 Lbs. Extinguisher, Red (11051-H)
- ABUS Lockout Padlock, Key Different, Red Body (13000)
- CONDOR Safety Vest, Orange/Red, 2XL/3XL (491T15)
- SPONTEX GLOVE BLUETTES NEO M (18005)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- NORCO Calibration Gas Cylinder, 34L (H126525LM4)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, NO2, 0-150ppm, Orange (TX1-4)
- GASCO Gas Cylinder Regulator, Demand Flow (75-DFR)
- SENSIT Calibration Cupule Assembly (880-00028)
- Norco Calibration Equipment