Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 103L
Mfr # J197150LM2
Zoro # G8070386
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Oxygen
- Cylinder Capacity 103 L
- For Use With Multi-Gas Monitors
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # J197150LM2
- Zoro # G8070386
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 1/4 in |
Cylinder Height | 13.67 in |
Connection Size | 600 |
Cylinder Size | 103 L |
Cylinder Diameter | 3.25 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Oxygen |
Cylinder Capacity | 103 L |
For Use With | Multi-Gas Monitors |
Max. Pressure | 1,000 psi |
Accuracy | +/-2% |
Industry Type | Healthcare |
Calibration Certificate | NIST |
Gas Mixture | Carbon Monoxide 50 ppm, Methane (50% LEL), Oxygen 19% |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Gas Type | Carbon Monoxide, Methane, Oxygen |
Standards | OSHA 29 CFR 1910.94 |
Container Type | Cylinder |
Operating Pressure - Maximum | 1,000 psi |
Outlet Connection Type | 600 |
Reusability | Disposable |
Product Type | Calibration Gas |
CGA Number | CGA 600 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 13.67 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 50 ppm, Methane (50 Percent LEL), Oxygen 19 Percent, Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Standards OSHA 29 CFR 1910.94
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Mowing Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (9U436)
- NMC Danger Flammable Material Sign, D117PB (D117PB)
- MASTER LOCK Lockout Padlock, KD, Red (6121RED)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILPG5S/12)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 34L (H126525LM4)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- SENSIT Calibration Adapter, Use with P100 (880-00023)
- JUSTRITE Cylinder Devalving Tool (28190)
- PORTAGAS Gas Regulator, 0.5Lpm (90005510)
- Norco Gas Detection