Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 103L
Mfr # J197150LM11
Zoro # G8708769
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Oxygen
- For Use With Multi-Gas Monitors
- Cylinder Capacity 103 L
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # J197150LM11
- Zoro # G8708769
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 1/4 in |
Cylinder Height | 13.67 in |
Connection Size | C-10 |
Cylinder Diameter | 3.25 in |
Details
Gas Name | Carbon Monoxide, Methane, Oxygen |
Item | Calibration Gas |
For Use With | Multi-Gas Monitors |
Cylinder Capacity | 103 L |
Max. Pressure | 1,000 psi |
Cylinder Material | Steel |
Calibration Certificate | NIST |
Accuracy | +/-2% |
Gas Type | Carbon Monoxide, Methane, Oxygen |
Standards | OSHA 29 CFR 1910.94 |
Background Gas | Nitrogen |
Gas Mixture | Carbon Monoxide 100 ppm, Methane (50% LEL), Oxygen 19% |
Outlet Connection Type | C-10 |
Product Type | Calibration Gas |
Container Type | Cylinder |
Operating Pressure - Maximum | 1,000 psi |
Reusability | Disposable |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 13.67 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 100 ppm, Methane (50 Percent LEL), Oxygen 19 Percent, Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type C-10, Standards OSHA 29 CFR 1910.94, Reusability Disposable
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS ELBOW PAD, BLACK (EP1-002)
- NMC Danger Propane No Smoking No Open Flame Sign, D397P (D397P)
- MCR SAFETY Leather Gloves, Brown, L, PK12 (36336KL)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, S, PR (96731S)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- NORCO Calibration Gas Cylinder, 34L (H126525LM4)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- HONEYWELL Calibration Gas, 1.25 Percent CH4, 34L (CG-Q34-4JK)
- DRAEGER Calibration Adapter, Pac X000 (8318588)
- PORTAGAS Gas Regulator, 1.0Lpm (90005520)
- Norco Calibration Equipment