Shop All Calibration Gas
Norco
Calibration Gas Cylinder, 103L
Mfr # J197150LA
Zoro # G7529438
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Methane
- Cylinder Capacity 103 L
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 1/4 in
- Cylinder Height 13.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norco
- MFR # J197150LA
- Zoro # G7529438
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/4 in |
Cylinder Height | 13.67 in |
Connection Size | C-10 |
Cylinder Diameter | 3.25 in |
Details
Item | Calibration Gas |
Gas Name | Methane |
Cylinder Capacity | 103 L |
Gas Mixture | Methane (50% LEL) 2.5% |
Max. Pressure | 1,000 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-2% |
Calibration Certificate | NIST |
For Use With | Multi-Gas Monitors |
Standards | OSHA 29 CFR 1910.94 |
Gas Type | Methane |
Product Type | Calibration Gas |
Operating Temperature - Maximum | 125 Degrees F |
Outlet Connection Type | C-10 |
Container Type | Cylinder |
Reusability | Disposable |
Operating Pressure - Maximum | 1,000 psi |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 13.67 in, For Use With Multi-Gas Monitors, Gas Mixture Methane (50 Percent LEL) 2.5 Percent, Gas Type Methane, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type C-10, Standards OSHA 29 CFR 1910.94, Reusability Disposable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOTEX Fire Hood, Natural, Nomex (HINNO333)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 8.5 ft. Black/Yellow Belt (WMX140-YW-BYD-M-M-85)
- ZORO SELECT Speed Bump Endcap, Rubber, 9" L, Black (29NH36)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48867)
- NORCO Calibration Gas Cylinder, 29L (F105110PN)
- NORCO Calibration Gas Cylinder, 34L (H1066)
- NORCO Calibration Gas, 103L, R-134A, N2 (J3159100PN)
- NORCO Calibration Gas Cylinder, 29L (F166025PN)
- NORCO Calibration Gas Cylinder, 58L (Z105325PN)
- NORCO Calibration Gas Cylinder, 29L (F105325PM59)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-100)
- Norco Gas Detection