Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 103L
Mfr # J197129LM3
Zoro # G8106621
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Oxygen
- Cylinder Capacity 103 L
- For Use With Multi-Gas Monitors
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norco
- MFR # J197129LM3
- Zoro # G8106621
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 1/4 in |
Cylinder Height | 13.67 in |
Connection Size | C-10 |
Cylinder Diameter | 3.25 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Oxygen |
Cylinder Capacity | 103 L |
For Use With | Multi-Gas Monitors |
Max. Pressure | 1,000 psi |
Background Gas | Nitrogen |
Industry Type | Healthcare |
Gas Mixture | Carbon Monoxide 15%, Methane (29% LEL) 15%, Oxygen 15% |
Accuracy | +/-2% |
Cylinder Material | Steel |
Calibration Certificate | NIST |
Gas Type | Carbon Monoxide, Methane, Oxygen |
Outlet Connection Type | C-10 |
Container Type | Cylinder |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 1,000 psi |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 13.67 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 15 Percent, Methane (29 Percent LEL) 15 Percent, Oxygen 15 Percent, Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type C-10, Operating Pressure - Maximum 1,000 psi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coverall, 3XL, 25 PK, Blue, SMS, Zipper (PB127SBU3X002500)
- LABELMASTER Corrosive Placard, UN 2922, PK25 (ZEZ42922)
- DR. SCHOLLS Comfort and Energy Work Massaging Gel Insoles, Women Sizes 6-11, Pair PR (DSC59064)
- 5.11 Tactical Boots, 7-1/2, R, Black, Plain, PR (12394)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- NORCO Calibration Gas Cylinder, 34L (H126525LM4)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- AIR SYSTEMS INTL Calibration Gas Cylinder, Zero Air, 17L (BBG-00)
- MSA SAFETY Adaptor, G1 APR (10144231-SP)
- GASCO Gas Regulator, 0.1 Lpm (71-0.1)
- Norco Gas Detection